Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5m /16 ft USB 2.0 Active Extension / Repeater Cable

  • Mfr # SNX-CBL-LDR-U2106-2216

  • Zoro # G715236081


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2106-2216
Zoro #
G715236081
UPC #
-
Country of Origin
China

Description

Sanoxy 16ft USB 2.0 Active Extension Cable - Extend USB Devices Beyond Limits Bus-PoweredBreak free from length restrictions and connect your USB devices further away with the Sanoxy 16-foot USB 2.0 Active Extension Cable. This cable is specifically designed to overcome the limitations of standard USB cables, extending the reach of your USB devices up to 16 feet while maintaining optimal performance.Extends USB Device Reach: Expands the connection distance between your computer and USB devices like printers, scanners, external hard drives, and more, beyond the standard 16-foot 5-meter limit.Active Signal Boosting: Integrated signal amplifiers ensure reliable data transmission and prevent signal loss or performance degradation over longer distances.Bus-Powered Operation: Draws power directly from your computer's USB port, eliminating the need for an external power adapter for convenient use.Wide Compatibility: Supports USB 2.0 devices and works with Windows 98, ME, 2000, XP, and above, Mac OS, and various USB interface types EHCI/UHCI/OHCI.Plug-and-Play Installation: Quick and easy setup with no additional software or drivers required. Simply connect the cable and enjoy extended USB connectivity.Hot-Swappable: Connect and disconnect devices without restarting your computer for added flexibility.Important Note:This cable is designed for USB 2.0 devices and supports data transfer speeds of up to 480 Mbps.For longer distances or high-powered devices, consider using a powered USB hub.Unleash the full potential of your USB devices with the Sanoxy 16ft USB 2.0 Active Extension Cable!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.