5m DVI-D Male to Female Dual Link Digital Video Extension Cable W/ Removable Hex Nut

  • Mfr # SNX-CBL-LDR-DV103-G205

  • Zoro # G215236239


product price:  $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DV103-G205
Zoro #
G215236239
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 16.4ft DVI-D Dual Link Cable M/F - Extends Display Up to 5 Meters Gold Plated-Extend Your Crystal-Clear Digital Display Up to 5 Meters:-The Sanoxy 5-meter 16.4ft DVI-D Dual Link Cable lets you effortlessly extend your existing digital connection while maintaining pristine resolution on your monitor, projector, or HDTV.-Uncompromised Performance:This high-quality cable delivers flawless performance with features like:-DVI Dual Link Support: Enables high-speed digital transmission up to 9.9 Gbps for smooth visuals.-Gold-Plated Connectors: Ensure optimal signal transfer and corrosion resistance for long-lasting reliability.-Double Shielding: Minimizes electromagnetic and radio frequency interference EMI/RFI for a clean and reliable signal.-Ferrite Cores: Provide additional EMI/RFI suppression for enhanced performance.-DVI Standard Compliance:This cable is fully compliant with the DVI standards established by the Digital Display Working Group DDWG, compatibility with your devices.Key Features:Length: 5 meters 16.4ftConnector Type: DVI-D Dual Link Male to FemaleSupports High-Speed Digital Transmission up to 9.9 GbpsGold-Plated Connectors for Superior Signal QualityDouble Shielding and Ferrite Cores for Maximum EMI/RFI ProtectionCompliant with DVI DDWG StandardsUpgrade your display connectivity with the Sanoxy 5m DVI-D Dual Link Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.