Shop SANOXY
Create Account
6ft 14 AWG 15A 125V Power Cord NEMA 5-15P to IEC320 C15
- Mfr # SNX-CBL-LDR-PW126-1206
- Zoro # G915236317
product price:Â
$
29.99
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
- SNX-CBL-LDR-PW126-1206
- Zoro #
- G915236317
- UPC #
- -
- Country of Origin
- Multiple
Description
The IEC C15 power cord receptacle is commonly used in data center and kitchen appliances. The IEC C15 is perfect for applications such as connecting servers to power distribution Units PDUs and small appliances like electric kettles and griddles.