8in 5.25 Male to 3.5 Female with 5.25 Female Internal Power Y Cable

  • Mfr # SNX-CBL-LDR-PC103-0208

  • Zoro # G515236274


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-PC103-0208
Zoro #
G515236274
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 8in Internal Power Y Cable - 5.25 Male to 3.5 & 5.25 Female Power Up Your Internal Drives with Ease!The Sanoxy 8in Internal Power Y Cable provides a convenient solution for powering both 3.5 and 5.25 internal drives in your computer. The Sanoxy Internal Power Y Cable ensures a stable and reliable connection for your internal drives. Its compact design makes it easy to integrate into your system, saving valuable space.This Y-splitter cable features a single 5.25 male connector that splits into two female connectors:One 3.5 female connector - perfect for powering a floppy driveOne 5.25 female connector - ideal for powering a CD/DVD drive or hard driveThis 8-inch cable offers flexibility for optimal placement within your computer case.Dual Power Connectors: One 5.25 male to two female connectors one 3.5 and one 5.25Compatibility: Powers 3.5 floppy drives and 5.25 CD/DVD drives or hard drivesCompact Design: 8-inch cable length for convenient placementReliable Connection: Ensures stable power delivery for your internal drivesEasy Installation: Simple solution to expand internal drive power options

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.