Displayport 1.2 Male to 4K HDMI+VGA Passive Adapter Cable W/ Latches 4K Resolution Ready

  • Mfr # SNX-CBL-LDR-DP208-1200

  • Zoro # G915236034


product price:  $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP208-1200
Zoro #
G915236034
UPC #
-
Country of Origin
Multiple

Description

Sanoxy DisplayPort to 4K HDMI/VGA Adapter Cable: Connect to TVs & Monitors 4K@30Hz, DP 1.2Expand your display options! Sanoxy's DisplayPort Adapter Cable connects your DisplayPort computer to an HDMI or VGA monitor. Enjoy stunning 4K resolution up to 30Hz on HDMI displays or 1080p on VGA. This passive adapter offers plug-and-play simplicity and is compatible with DisplayPort 1.2 and earlier versions. Order yours today for versatile display connections!Dual Video Outputs: Supports both HDMI and VGA connections for versatile display compatibility.4K Resolution HDMI: Enjoy crisp visuals on HDMI displays with resolutions up to 4K 3840x2160 @ 30Hz.1080p VGA Support: Connect to VGA monitors for Full HD resolution 1920x1080 @ 60Hz.DisplayPort 1.2 Compatibility: Works with your DisplayPort computer and supports earlier versions.Passive Design: Simple plug-and-play setup, no software or drivers needed.Latched Connectors: Secure connection for reliable signal transmission.HDCP Support: Ensures content protection for copyrighted media.Optional Include these features if they fit within Amazon's character limit:-EDID Pass-Through for optimal display configuration.-3D format support for compatible content.Note: Removed unnecessary technical specifications and clarified the adapter's passive functionality for improved readability on Amazon.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.