Extension Cord Adapter, 14 AWG, 2 Outlets, 5-15R, 5-15P

  • Mfr # SNX-CBL-PW114-1414

  • Zoro # G210039071


product price:  $15.99
/ea

Key Features

Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Wire Size
14 AWG
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-PW114-1414
Zoro #
G210039071
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG

Details

Item
Extension Cord Adapter
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

UL listed. . Heavy-duty molded ends. . Cables are fully rated for 125 Volt / 15 Amp applications. . Get the full use of your power strips and UPS outlets with this premium cable. Just plug this cable into your Power Strip and the other end into your bulky power adapter and you just saved yourself another outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products