Shop SANOXY
See all product information
Create Account
Extension Cord Adapter, 16 AWG, 3 ft
- Mfr # SNX-CBL-PW114-1736
- Zoro # G410039062
product price:Â
$
15.99
/ea
Key Features
Wire Size
16 AWG
Cord Length
3 ft
Voltage
125V AC
Max. Amps
13 A
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-PW114-1736
- Zoro #
- G410039062
- UPC #
- -
- Country of Origin
- China
- Item
- Extension Cord Adapter
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 3 ft
Description
UL listed. . Heavy-duty molded ends. . Cables are fully rated for 125 Volt / 13 Amp applications. . Get the full use of your power strips and UPS outlets with this premium cable. Just plug this cable into your Power Strip and the other end into your bulky power adapter and you just saved yourself another outlet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.