This item is Discontinued.

Sanoxy Sanoxy Ultra Slim Profile Wireless Bluetooth Keyboard for iOS; Android - Windows & Mac; Silver SNX-BTKYB-SLV

Sanoxy Ultra Slim Profile Wireless Bluetooth Keyboard for iOS; Android - Windows & Mac; Silver (Discontinued)

  • Mfr # SNX-BTKYB-SLV
  • Zoro # G803938736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-BTKYB-SLV
Zoro #
G803938736
UPC #
-
Country of Origin
China

Description

SanoxyUltra Slim 2.4GHz Wireless Bluetooth Keyboard For Apple/Windows/ iPad/ PC/ Android Compatible with: Supports Bluetooth 3.0 and above devices including: Apple iPad Air, iPad mini with Retina Display, iPad 2, iPad 3, iPad 4, iPad mini; iPhone 4 & 4S, iPhone 5; iPod Touch Bluetooth-enabled PCs or Laptops with Windows XP / Vista / 7 / 8 Smartphones or tablets (not including Dell tablets) with Android 3.0 and above Windows Mobile 5.0 and above QWERTY layout with hot keys customized for Apple products. Compatible with the iPad and all Bluetooth-enabled tablets, laptops, and computers There is no Escape key for Macbook. Limited compatibility with iOS 7.0.3 affecting the Photo View Mode (F4) hot key. The keyboard will automatically go into power savings mode after 25 minutes of inactivity. Press any key and wait 2-3 seconds to wake the keyboard. Note: Not compatible with Mac mini, Macbook Pro or Moto Razr

Features
  • SanoxyQWERTY layout with hot keys customized for iPad. Compatible with the iPad and all Bluetooth-enabled tablets, laptops, and computers.
  • Broad Compatibility: Use with all four major operating systems (iOS, Android, Mac OS and Windows).
  • Comfortable & Intuitive: Low-profile, matte finish keys enhance your typing experience. Automatically connects to your last-connected device.
  • iOS, Android 3.0 and above, Mac OS X 10.2.8 or above, Windows XP / Vista / 7 / 8/ 10. Note: Page up, Page down, Home and End keys may work differently in Windows.
  • iOS, Android, Mac OS or Windows, link it up with various Bluetooth devices, tablets, phones, laptops or desktop computers.
Specifications
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.