5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator

  • Mfr # CR-BARBACOA

  • Zoro # G904398668


product price: $559.97
/ea
Free Shipping & Returns

Key Features

Color
Black,White,Red & Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-BARBACOA
Zoro #
G904398668
UPC #
645710006388
Country of Origin
China

Details

Color
Black,White,Red & Golden

Description

CR-BARBACOA La Barbacoa propane gas chili roaster and charcoal grill features a large 30 inch by 12 inch detachable Teflon coated stainless steel roasting drum. The barrel is in turn on an attractive black powder coated stout steel support frame with an easy-to-operate drum door. The food grade stainless steel mesh is coated with teflon for non stick use and will last many chili seasons.The La Barbacoa's 5 burners are evenly spaced to ensure that the chiles or veggies are evenly scorched. The roaster comes in at a weight of about 38 pounds and the grill is 33 pounds.La Barbacoa propane gas chili roaster can be used on a tabletop or paired with the included La Barbacoa portable charcoal grill. This grill doubles as a stand as well as an optional roasting medium. These roasters are great for roasting chiles but are also perfect for roasting all sorts of vegetables such as corn, bell peppers, squash, and anything else that needs to be roasted. If roasting coffee or other small items a smaller mesh screen should be used. While it could be operated safely indoors we do not recommend it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.