Chrome, Tile and Grout Cleaner, 22 oz, PK6
- Mfr # 320-6
- Zoro # G223943297
product price:Â
$
57.39
/pk of 6, $9.57/ea
Key Features
Surfaces for Use On
Brick, Cement, Fiberglass, Metal, Rubber
Rinse Required
Yes
VOC Content
0%
Recommended Dilution
Ready to Use
Standards
CERCLA, SARA, TSCA Compliant;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320-6
- Zoro #
- G223943297
- UPC #
- 036612003207
- Country of Origin
- United States
Dimensions
- Container Size
- 22 oz
Details
- Surfaces for Use On
- Brick, Cement, Fiberglass, Metal, Rubber
- Rinse Required
- Yes
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Standards
- CERCLA, SARA, TSCA Compliant;
- Nonflammable
- Yes
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Calcium and Lime Remover
- Fragrance
- Unscented
- Container Type
- Trigger Spray Bottle
- Primary Chemical
- None
- Item
- Chrome and Tile Cleaner
- NSF Rating
- Not Rated
Description
Chrome,Tile and Grout Cleaner,22 oz,Package Quantity 6
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.