Shop AQUA CHEMPACS
See all product information
Create Account
Bathroom Cleaner, 1 qt, 12 PK
- Mfr # 2-347
- Zoro # G1958649
product price:Â
$
78.19
/pk of 12, $6.52/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt.
Surfaces for Use On
Showers
Series
No Series
Container Size
1 qt
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-347
- Zoro #
- G1958649
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Showers
- Series
- No Series
- NSF Rating
- Not Rated
Dimensions
- Size
- 1 qt.
- Container Size
- 1 qt
- Bottle Size
- 1 qt.
- Size - Alpha
- 1 qt.
Description
Tom Shirley Showers and Stuff, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.