Zoro Homepage

Euro Series 3 Shelf TV Stand, 40in width, Black

  • Mfr # EFAV40-B1

  • Zoro # G416480202


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Depth
20.45 in
Height
22.87 in
Smallest Shelf Size
40.50 in Width x 20.50 inDepth
Includes
Number of Fixed Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFAV40-B1
Zoro #
G416480202
UPC #
793795523143
Country of Origin
China

Dimensions

Depth
20.45 in
Height
22.87 in
Smallest Shelf Size
40.50 in Width x 20.50 inDepth
Largest Shelf Size
40.50 in Width x 20.50 in Depth
Width
40.50 in

Details

Includes
Number of Fixed Shelves
3
Features
Adjustable Feet
Compatibility
A/V Equipment
Material
Steel, Wood
Color
Black
Item
Audio Equipment Stand
Total Number of Shelves
3
Series
Foundations Euro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.