Zoro Homepage

Premium Full Motion+ TV Mount

  • Mfr # VLF628-B1

  • Zoro # G816440097


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
1
Color
Black
Minimum Screen Size Supported
46 in
Features
Full Motion, Tilt, Extendable, Swivel, Cable Management, Adjustable Arm
Length
36.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLF628-B1
Zoro #
G816440097
UPC #
793796000000
Country of Origin
China

Dimensions

Minimum Screen Size Supported
46 in
Length
36.50 in
Depth
28 in
Width
33.88 in
Height
20.16 in
Maximum Screen Size Supported
90 in

Details

Number of Displays Supported
1
Color
Black
Features
Full Motion, Tilt, Extendable, Swivel, Cable Management, Adjustable Arm
Device Supported
Flat Panel Display, TV
Series
Full-Motion+
Item
Wall Mount
Mounting Pattern
600 x 400, 400 x 400, 300 x 200, 500 x 400, 200 x 200, 300 x 300, 400 x 300, 400 x 200
Includes
Full-Motion+ Mount For 46" - 90" flat-panel TVs up 150 lbs., Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.