Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Slim Tilting TV Mount 40in 85in

  • Mfr # VLT16-B1

  • Zoro # G616440105


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
40 in
Mounting Pattern
500 x 300, 400 x 300, 75 x 75, 500 x 100, 200 x 400, 400 x 100, 100 x 150, 400 x 200, 750 x 400, 600 x 400, 200 x 100, 600 x 200, 400 x 400, 600 x 100, 200 x 300, 600 x 300, 200 x 200, 700 x 200, 300 x 400, 300 x 300, 300 x 200, 500 x 400, 100 x 200, 700 x 400, 500 x 200, 100 x 100, 300 x 100, 700 x 300
Mount Profile
Low Profile
Height
17.30 in
Width
29.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT16-B1
Zoro #
G616440105
UPC #
793796000000
Country of Origin
China

Dimensions

Minimum Screen Size Supported
40 in
Height
17.30 in
Width
29.30 in
Depth
0.82 in
Height Adjustable
Yes
Maximum Screen Size Supported
85 in

Details

Item
Wall Mount
Mounting Pattern
500 x 300, 400 x 300, 75 x 75, 500 x 100, 200 x 400, 400 x 100, 100 x 150, 400 x 200, 750 x 400, 600 x 400, 200 x 100, 600 x 200, 400 x 400, 600 x 100, 200 x 300, 600 x 300, 200 x 200, 700 x 200, 300 x 400, 300 x 300, 300 x 200, 500 x 400, 100 x 200, 700 x 400, 500 x 200, 100 x 100, 300 x 100, 700 x 300
Mount Profile
Low Profile
Features
-10° Tilt, Screen Level Adjustment, Cable Management
Mount Pattern
Universal
Series
Ultra Slim
VESA Mount Compatible
Yes
Device Supported
TV, Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.