
Tilting TV Mount
Mfr # VMPL50A-B1
Zoro # G016440088
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Compatibility
LCD, Plasma
Height
18.50 in
Includes
VisionMount VMPL50A Tilting Wall Mount, Mounting Hardware
Mounting Pattern
300 x 300, 500 x 200, 200 x 200, 200 x 400, 400 x 200, 400 x 400, 100 x 100, 400 x 100, 100 x 200, 600 x 100, 500 x 100, 600 x 400, 200 x 300, 300 x 200, 400 x 300, 200 x 100, 500 x 300, 500 x 400, 600 x 200, 300 x 400, 300 x 100, 600 x 300
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMPL50A-B1
Zoro #
G016440088
UPC #
793796000000
Country of Origin
China
Dimensions
Height
18.50 in
Width
30 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
70 in
Depth
1.80 in
Details
Compatibility
LCD, Plasma
Includes
VisionMount VMPL50A Tilting Wall Mount, Mounting Hardware
Mounting Pattern
300 x 300, 500 x 200, 200 x 200, 200 x 400, 400 x 200, 400 x 400, 100 x 100, 400 x 100, 100 x 200, 600 x 100, 500 x 100, 600 x 400, 200 x 300, 300 x 200, 400 x 300, 200 x 100, 500 x 300, 500 x 400, 600 x 200, 300 x 400, 300 x 100, 600 x 300
Device Supported
Flat Panel Display
Series
VisionMount
Features
Tilt, Adjustable Angle
Material
Steel
Item
Wall Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.