Zoro Homepage

Analog Multimeter - Variety of Measurement Functions using 24 Contact Switch

  • Mfr # YX361TR

  • Zoro # G509983887


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YX361TR
Zoro #
G509983887
UPC #
-
Country of Origin
Japan

Description

The Sanwa YX-361TR is an analog multimeter with 35 wide ranges and continuity check capability.This multimeter is designed for low voltage circuits and has an average accuracy of 3% of full-scale reading. This device can measure DC voltages using the null reading or zero methods for both negative and positive readings, it can also measure DC current of up to 0.25A and can measure AC Voltage 1000V max. The YX-361TR is capable of measuring signal power in dB in the range of -10dB+62dB. Users can also use it to check the continuity of a capable or a trace, for which an LED output is provided.The device has an all-plastic rigid body that can withstand all kinds of environments. The instruments circuitry is protected by a replaceable 250V/0.5A fuse.Meter includes one set of test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.