Zoro Homepage

Analog Multimeter with Continuity Check Beeper

  • Mfr # SP20

  • Zoro # G009983851


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20
Zoro #
G009983851
UPC #
-
Country of Origin
Japan

Description

This shock resistant analog multimeter gives an audible beep to verify circuit continuity.The Sanwa SP20 is a portable analog multi-tester with 20ch measurement ranges.The SP20 is specially designed for low power circuits and home electric appliance testing. This meter is an Internal magnet type, Taut band meter with a full-scale accuracy of 3%. The device is capable of measuring ACV and DCV along with high voltage DC of up to 25kV using optional HV-10 probe. The device is also capable of measuring resistances of up to 2M and capacitance with a full-scale value of 500uF. Temperature measurement is also possible using the optional T-THP temperature probe.The SP20 has protective covering which provides protection against drop shocks. The circuit is protected by a fuse rated at 250V/0.5A with a blowout capacity of 500 Amperes.Includes meter, one set of test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.