Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Insulation Tester Dustproof + Splashproof IP54 Design

  • Mfr # MG1000

  • Zoro # G609983855


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1000
Zoro #
G609983855
UPC #
-
Country of Origin
Japan

Description

The Sanwa MG1000 is a 3 range 1000V/500V/250V digital insulation tester that features hot-line state detection, a large backlit display with bar graph and a tough, built-in carry case.The MG1000 is a digital DC insulation resistance tester to measure the insulation resistance of power lines and equipment within 600V under CAT III. It has an insulation/resistance measurement range of 4M/40M/400M/4000M, and a test voltage measurement range of 1000V/500V/250V. It has a large, 4200 count display with a backlight and log bar graph - just like in an analog meter. The MG1000 also features a lock-down cover that functions as a dust-proof and splash-proof IP54 rated carry case.This device can also measure AC and DC voltages with an accuracy of 3%, and a maximum voltage of 600 Volts AC & DC. The AC frequency bandwidth range is 45 to 400 Hertz. An indicator LED lights up when the input is greater than or equal to 30 volts AC/DC, and the buzzer turns on when the voltage exceeds 600 volts, the maximum voltage that can be displayed in 780 Volts.Meter includes test leads, strap and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.