
Digital Insulation Tester Dustproof + Splashproof IP54 Design
Mfr # MG500
Zoro # G709984035
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG500
Zoro #
G709984035
UPC #
-
Country of Origin
Japan
Description
The MG500 is a 3 range DC500V/250V/125V digital insulation tester that features hot-line state detection, a large backlit display with bar graph and a tough, built-in carry case.This device is used to measure the insulation resistance of a power line and power equipment within the range of 600V under CAT III. It has a safe design compliant with the IEC 61010-1 rating. The MG1000 also features a lock-down cover that functions as a dust-proof and splash-proof IP54 rated carry case.The MG500 has a large 4200 count LCD display with backlight. It uses the average value method for AC signal sensing and has a sampling rate of 2 samples per second. The device has an auto range feature for automatically adjusting the range of the parameter being measured. It also has auto hold function for pausing a measurement automatically on the screen.This device is also capable of measuring AC and DC voltages 600 Volts MAX. It can also perform continuity test and has a buzzer alarm feature. Includes test leads, instruction manual and carry strap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.