Shop All Cabinet Knobs
Sapphire
Accent Series Modern Square Polished Chrome Cabinet Knob, 10pack
Mfr # SP-1071-K-CP-10
Zoro # G707710605
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sapphire
- MFR # SP-1071-K-CP-10
- Zoro # G707710605
- UPC # 704780207177
- Country of Origin China
- Category Cabinet Knobs
Description
The Sappire Accent Series Modern Square Cabinet Knob is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet knob design features a stylish, contemporary raised square design Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 24"D x 24"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24MRC00RWR)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP7345128900)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- ZORO SELECT Handrail Bracket, Aluminum, 3 In H (4JH02)
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- RICHELIEU HARDWARE 1-inch (25 mm) x 1-inch (25 mm) Brushed Nickel Contemporary Cabinet Knob (BP312525195)
- LAUREY 1" Modern Standards Knob, Polished Chrome (20126)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- EMTEK Flat Black Knob 86450US19 (86450US19)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- Sapphire Cabinet Knobs