Full Overlay Self-Closing Concealed No Radius Cabinet Hinge in Satin Nickel - Pack of 2
- Mfr # SP-800952
- Zoro # G621841706
product price:
$
10.95
/pk of 2, $5.48/ea
Key Features
Material
Steel
Finish
Satin Nickel
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-800952
- Zoro #
- G621841706
- UPC #
- 704780204909
- Country of Origin
- China
Dimensions
- Height
- 3.5 in
Details
- Item
- Cabinet Hinge
- Material
- Steel
- Finish
- Satin Nickel
Description
The Sapphire cabinet hinge delivers smooth, reliable operation for everyday use. Its durable construction ensures long-lasting performance while maintaining a sleek, seamless look. Perfect for any cabinet, it combines functionality with understated elegance.
- Recommended for both commercial and residential use
- Made from solid metal for enhance durability
- No-radius design for clean, sharp corner installation
- Self-closing hinge for smooth, automatic door closing
- Fits doors 0.63 in. to 0.75 in. thick for versatile use
- 3-way adjustable for precise door alignment
- Door mounted designed for frameless cabinets
- 170° opening for full cabinet access
- Includes all necessary mounting hardware for quick installation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.