Shop SAPPHIRE
See all product information
Create Account
Full Overlay Self-Closing Hinge for Frameless Cabinet-Pack of 2
- Mfr # SP-804434
- Zoro # G021841689
product price:Â
$
3.15
/pk of 2, $1.58/ea
Sold in multiples of 3Â pks for
$9.45
Key Features
Material
Steel
Finish
Satin Nickel
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-804434
- Zoro #
- G021841689
- UPC #
- 704780204916
- Country of Origin
- China
- Item
- Cabinet Hinge
- Material
- Steel
- Finish
- Satin Nickel
Dimensions
- Height
- 3.5 in
Description
The Sapphire cabinet hinge delivers smooth, reliable operation for everyday use. Its durable construction ensures long-lasting performance while maintaining a sleek, seamless look. Perfect for any cabinet, it combines functionality with understated elegance.
- Made from solid metal for enhance durability
- No-radius design for clean, sharp corner installation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.