
Geiger Series 3-3/4 in. 96 mm Center-to-Center Modern Satin Nickel Cabinet Hardware Handle/Pull, 5PK
Mfr # SP-3771-96-SN-5
Zoro # G315388197
product price:Â $18.34
/pk 5, $3.67/eaKey Features
Color
Nickel
Material
Zinc
Length
1.5 in
Width
6 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-3771-96-SN-5
Zoro #
G315388197
UPC #
704780214038
Country of Origin
China
Dimensions
Length
1.5 in
Width
6 in
Size
3.75 in
Details
Color
Nickel
Material
Zinc
Item
Cabinet Hardware
Shape
Rectangular
Description
The Sapphire Geiger series cabinet hardware knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms. Item is available in 4 finishes: Gold, Matte Grey, Satin Nickel and Black.
- Provides a modern style for your cabinetry to compliment any rooms decor
- On-trend cabinet hardware style with a sleek design and textured accent
- Made from zinc material for more durability
- Easy to install
- Comes with 2 different screw lengths (1 in. and 1.25 in.)
- Satin Nickel finish
- Projection measurement: 1.5 in.
- Center-to-center measurement: 3.75 in.
- Sold in pack of 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.