Shop All Cabinet Handles & Pulls
Sapphire
Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack)
Mfr # SP-2891-128-CP-5
Zoro # G601860260
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Polished Chrome
- Material Zinc
- Mounting Type Cabinet Pull
- Width 1 in
Product Information
- Brand Sapphire
- MFR # SP-2891-128-CP-5
- Zoro # G601860260
- UPC # 704780198673
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1 in |
Details
Description
Our Sapphire Hexa modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for bathroom cabinetry and smaller cabinet doors. With a flat handle surface and a decorative, geometric base, these pulls are a great accessory to your storage. Comes in a Chrome finish and packaged in a set of 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Latch RL3632D (RL.149)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- ZORO SELECT Door Pull, Steel, 4-7/8 In L, Galvanized, Unthr. Through Holes (1WAA5)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center White Contemporary Edge Pull (BP98983330)
- ZORO SELECT Utility Pull, Steel, White, 5 1/2 In L, Unthr. Through Holes (1WAB9)
- RICHELIEU HARDWARE 25-3/16 in. (640 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905640900)
- Sapphire Cabinet Handles & Pulls