Medi 5 in. Center-to-Center Modern Closet Door Handle 5-Pack

  • Mfr # U183-128-AAB-5

  • Zoro # G401860910


product price: $38.62
/pk 5, $7.72/ea

Key Features

Finish
Antique Aged Bronze
Color
Bronze
Material
Metal
Mounting Type
Cabinet Pull
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U183-128-AAB-5
Zoro #
G401860910
UPC #
704780199128
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in

Details

Finish
Antique Aged Bronze
Color
Bronze
Material
Metal
Mounting Type
Cabinet Pull
Item
Cabinet Hardware

Description

Our Medi Modern Cabinet Handle by Sapphire is the perfect accent for your home cabinetry. These cabinet pulls are often featured on cabinets in your home’s bathrooms, bedrooms, and offices because of their modern aesthetic and thin shape. Your residential cabinets will be perfectly complimented because of this Medi Modern Cabinet Handle’s thin, straight pull bar with rounded corners, wide handle feet, and smooth finish. This cabinet hardware comes singularly packaged and available in the following finishes: Antique Bronze and Chrome Plated. Comes in a package of 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.