Zoro Homepage

Gel Retractable, Black, PK2

  • Mfr # 48412

  • Zoro # G415499717


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 186 for $556.14

Key Features

Ink Color
Black
Pen Type
Gel
Color
White
Pen Cap
Retractable
Point Type
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48412
Zoro #
G415499717
UPC #
00045888484122
Country of Origin
Japan

Details

Ink Color
Black
Pen Type
Gel
Color
White
Item
Pen
Pen Cap
Retractable
Point Type
0.5 mm
Pen Grip
Rubber
Features
Ink resistant to highlighting and won't smear or smudge
Barrel Material
Plastic
Series
Sarasa Mark-On
Barrel Color
White

Description

Gel Retractable,Black, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.