DARK GRAY Stain Glass Window Glazing Putty - Gallon. For use on Wood Sash and Doors. Forms a Perman
- Mfr # SPSGG
- Zoro # G123392065
product price:Â
$
94.25
/ea
Key Features
Primer
Oil Based
Color
Black
Application
Wood sash and door applications
Size
1 gal
Standards
Standard Dry Time
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSGG
- Zoro #
- G123392065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Primer
- Oil Based
- Color
- Black
- Application
- Wood sash and door applications
- Standards
- Standard Dry Time
- Includes
- Gallon Size Stained Glass Window Glazing Putty
- Item
- Sarco Putty Stained Glass Gallon
Description
Sarco Stain Glass Putty For glazing and bedding glass in both wood sash and doors. Ready to use and for easy application under the knife and thumb. A modern glazing compound that remains elastic, allowing for normal expansion and contraction. Adheres to all glazing surfaces, forming a permanent watertight bond between the glass and sash. After Sarco has skinned, it may be painted with oil or latex paints. Product Details: One gallon of putty will cover 336 linear feet Stain Glass Putty is formulated to be more compatible with stain glass. It is softer than Type M and Dual Glaze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.