Dual Glaze Window Glazing Large Set. Includes: Gallon Window Glazing Putty, Quart Whiting Powder, W
- Mfr # SSLDG
- Zoro # G623392220
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Application
Wood and metal sash and door applications
Color
Off-White
Includes
Gallon Size Dual-Glaze Standard Window Glazing Putty, 1 Quart Whiting Powder, 1 Set Hyde Glazing Push Points, 1 Hyde Window Opener, 1 Hyde Stiff Bent Putty Knife 1.25". 1 Hyde Flexible Putty Knife 1.5"
Size
1 gal
Primer
Oil Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSLDG
- Zoro #
- G623392220
- UPC #
- -
- Country of Origin
- United States
- Application
- Wood and metal sash and door applications
- Color
- Off-White
- Includes
- Gallon Size Dual-Glaze Standard Window Glazing Putty, 1 Quart Whiting Powder, 1 Set Hyde Glazing Push Points, 1 Hyde Window Opener, 1 Hyde Stiff Bent Putty Knife 1.25". 1 Hyde Flexible Putty Knife 1.5"
- Item
- Sarco Window Glazing Set Large - Dual-Glaze
- Primer
- Oil Based
- Standards
- Standard Dry Time
Dimensions
- Size
- 1 gal
Description
Atlas Preservation x Sarco Window Glazing Set - Large Sarco is rated top window restoration putty! The Large Sarco Window Glazing Set Includes: Sarco - 1x Gallon Window Glazing Putty - Dual Glaze 1x Quart Whiting Powder 1x Hyde - Glazing Push Points 1x Hyde - Window Opener 1x Hyde - Stiff Bent Blade Putty Knife 1.25" 1x Hyde - Flexible Putty Knife 1.5" Coverage: One gallon of putty will cover 336 linear feet Painting + Priming: If priming before applying Sarco, it is recommended to use an oil based primer. After Sarco has skinned, it may be painted with oil or latex paints. Meets Federal Specification TT-P-781A, Type I.-TT-G-00410E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.