Sargent
10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros
- Zoro #: G604400760
- Mfr #: SRG-28-70-10G04-LL-10BE
Hover or click to zoom Tap to zoom
$462.09
Subtotal: $462.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sargent
- MFR #SRG-28-70-10G04-LL-10BE
- Zoro #G604400760
- Country of OriginUnited States
- Category Keyed Entry Door Handles
Description
10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidized Satin Bronze Finish
Reviews of Sargent #SRG-28-70-10G04-LL-10BE
Explore more
- SARGENT 10 Line Series Cylindrical Lock Mechanical Entrance or Office Lock to accept SFIC Core L Trim L Rose SRG-28-70-10G05-LL-BSP
- SARGENT Mortise Lockset, Mechanical, Storeroom LC 8204 BHW 32D LH
- SARGENT Single Cylinder Grade 1 Deadbolt with Small Format IC Prep and 2-3/4" Backset Satin Chrome 7048526D
- SARGENT Lever Lockset, Mechanical, Entrance 28-10G05 LL 26D
- SARGENT Classroom Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike and Schlage Prep Satin 283011G37LL26D
- SARGENT Entry Office Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike and Schlage Prep Sat 283011G05LL26D
- SARGENT Front Door Apartment Corridor Mortise Lock with A Lever and LE1 Escutcheon Right Hand Satin Chrome 8247LE1A26DRH
- SARGENT Store Door Dbl Cylinder with Deadbolt Mortise Lock with R Lever and TR Rose with LA Keyway Satin Chr 8226TRR26D
- SARGENT Office Mortise Lock with H007 Lever and LN Rose with LA Keyway Oil Rubbed Bronze 8205LNH00710B
- JAKO Jako Door Lock Main Entrance Manhattan; Antique Brass - Zamak 2001-AB
- KWIKSET Delta Polished Brass Keyed Entry Door Lever 405DL 3 6AL RCS
- Sargent Keyed Entry Door Handles