Shop All Door Closers
Sargent
1431 Series Surface Mechanical Closer Heavy Duty Parallel Arm with Compression Stop Sprayed Aluminum
Mfr # SRG-1431-CPS-EN
Zoro # G904400798
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sargent
- MFR # SRG-1431-CPS-EN
- Zoro # G904400798
- Country of Origin United States
- Category Door Closers
Description
1431 Series Surface Mechanical Closer Heavy Duty Parallel Arm with Compression Stop Sprayed Aluminum Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 12 x 12 (FG1212)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center White Finish (CHP355WT)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UH TB EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UO TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- Sargent Door Closers & Accessories