Shop SARGENT
See all product information
Create Account
1431 Surface Door Closers
- Mfr # 1431-P9 TB ED
- Zoro # G910055043
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Material
Varies
Depth
9.8"
Application
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1431-P9 TB ED
- Zoro #
- G910055043
- UPC #
- 197163216215
- Country of Origin
- Mexico
- Color
- Black Painted
- Finish
- Black Painted
- Material
- Varies
- Application
- Surface Closers
- Includes
- Surface Closers
- Door Handing
- Non-Handed
- For Use With
- 1431 Surface Door Closers
Dimensions
- Depth
- 9.8"
- Length
- 5"
- Width
- 4.25 in
Description
Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Black Enamel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.