Zoro Homepage

1431 Surface Door Closers

  • Mfr # 1431-PS TB EAB

  • Zoro # G710055137


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
For Use With
1431 Surface Door Closers
Depth
9.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-PS TB EAB
Zoro #
G710055137
UPC #
197163216222
Country of Origin
Mexico

Dimensions

Depth
9.8"
Width
4.25"
Length
5"

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
For Use With
1431 Surface Door Closers
Application
Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Surface Door Closer, Heavy Duty Parallel Arm with Positive Stop, Thru Bolts, Sprayed Brass Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.