1431 Surface Door Closers
- Mfr # 1431-RUO TB EB
- Zoro # G310055018
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Surface Closers
For Use With
1431 Surface Door Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1431-RUO TB EB
- Zoro #
- G310055018
- UPC #
- 197163216239
- Country of Origin
- Mexico
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Material
- Varies
- Includes
- Surface Closers
- For Use With
- 1431 Surface Door Closers
- Door Handing
- Non-Handed
- Application
- Surface Closers
Dimensions
- Depth
- 9.8"
- Length
- 5"
- Width
- 4.25 in
Description
Surface Door Closer, Regular Universal Arm, Thru Bolts, Sprayed Dark Bronze Enamel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.