This item is Discontinued.

Sargent 28-10U15-LL-US26D 10 Line Lever Lock Passage Function, L Rose, L Lever, US26D Satin Chrome 2810U15LLUS26D

28-10U15-LL-US26D 10 Line Lever Lock Passage Function, L Rose, L Lever, US26D Satin Chrome (Discontinued)

  • Mfr # 2810U15LLUS26D
  • Zoro # G108413945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810U15LLUS26D
Zoro #
G108413945
UPC #
-
Country of Origin
United States

Description

Sargent 28-10U15-LL-US26D 10 Line Lever Lock Passage Function, L Rose, L Lever, US26D/626 Satin Chrome Finish The Sargent 10U15 Passage Set is a Grade 1 heavy-duty cylindrical lever lock for passage non-keyed function. The Sargent 10U15 is ideal for commercial, institutional applications, and areas that require a Grade 1 cylindrical lockset.The 10U15 is easy to install and fits a variety of door preparations with adaptable through-bolt positioning.This lever conforms to ADA requirements and is ANSI A156.2 CertifiedTechnical SpecsFunction15 Passage FunctionANSI FunctionF75 - PassageLever/Knob DesignL LeverRose/Escutcheon DesignL RoseRose/Escutcheon Dimensions3-1/2''Cylinder TypeNon-KeyedHandingNot HandedDoor Thickness1-3/4'' - 2''Std. Latch Number36800Std. Latch TypeSpring Latch UnguardedStd. Latch Backset Dim2-3/4''Latch Bore Diameter1''Lock Face Size2-1/4'' x 1-1/8''Bolt Projection1/2''Bore Hole Diameter2-1/8''Std. Strike Number808Std. Strike TypeANSI StrikeStd. Strike Height4-7/8''Std. Strike Width1-1/4''Dust BoxNoneScrewsCombinationProduct TypeCylindrical Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.