Shop SARGENT
See all product information
Create Account
351 Surface Door Closers
- Mfr # 351-O TB BSP
- Zoro # G210048950
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Includes
Surface Closers
Depth
8.4"
Width
4.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-O TB BSP
- Zoro #
- G210048950
- UPC #
- 197163216871
- Country of Origin
- Mexico
- Color
- Black Suede Powder Coat
- Finish
- Black Suede Powder Coat
- Includes
- Surface Closers
- Door Handing
- Non-Handed
- Application
- Surface Closers
- For Use With
- 351 Surface Door Closers
Description
Surface Door Closer, Standard Arm, Thru Bolts, Black Suede Powder Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.