3727 Series SVR Exit Devices
- Mfr # 12-3727G EN
- Zoro # G310053403
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Finish
Aluminum Painted
Fire Rated
Yes
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-3727G EN
- Zoro #
- G310053403
- UPC #
- 197163254118
- Country of Origin
- Mexico
- Exit Device Type
- Surface Vertical Rod
- Finish
- Aluminum Painted
- Fire Rated
- Yes
- Color
- Aluminum Painted
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Description
SVR Exit Device, 48 in., Fire Rated, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.