3828 Series Rim Exit Devices
- Mfr # 12-3828E ED
- Zoro # G410053259
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Black Painted
Fire Rated
Yes
Color
Black Painted
Includes
Rim Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-3828E ED
- Zoro #
- G410053259
- UPC #
- 197163254125
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Finish
- Black Painted
- Fire Rated
- Yes
- Color
- Black Painted
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Rim Exit Device, 30 in., Fire Rated, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.