6 Pin Key in Lever Cylinder with HK Keyway; 1 Bitted for 10X Series Non-Electrified

  • Mfr # C10X115HK

  • Zoro # G415511549


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Series
10X Line Series
Length
3 in
Width
2 in
Overall Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10X115HK
Zoro #
G415511549
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Overall Depth
0.75 in

Details

Finish
Satin Nickel
Series
10X Line Series
Color
Satin Nickel

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. 6 Pin Key in Lever Cylinder with HK Keyway; 1 Bitted for 10X Series Non-Electrified Functions for 1-3/8in to 2in Door Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.