Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 28-7G04 LP 03
- Zoro # G510047950
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
Color
Bright Brass
Includes
Cylindrical Lock
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G04 LP 03
- Zoro #
- G510047950
- UPC #
- 197163285648
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Color
- Bright Brass
- Includes
- Cylindrical Lock
- Grade
- Grade 2
- Cylinder Core Type
- Conventional Cylinder
- Finish
- Bright Brass
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4"
Description
Grade 2 Storeroom/Closet Cylindrical Lock, P Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.