Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 28-7U15 LB 26
- Zoro # G310047709
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/4"
Includes
Cylindrical Lock
Color
Bright Chrome
Material
Brass, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7U15 LB 26
- Zoro #
- G310047709
- UPC #
- 197163285730
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4"
Details
- Lockset Function
- F75 - Passage
- Includes
- Cylindrical Lock
- Color
- Bright Chrome
- Material
- Brass, Bronze
- Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Finish
- Bright Chrome
Description
Grade 2 Passage Cylindrical Lock, B Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.