Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 28-7U65 LP 03
- Zoro # G410047708
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/4"
Material
Brass
Finish
Bright Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7U65 LP 03
- Zoro #
- G410047708
- UPC #
- 197163285785
- Country of Origin
- Mexico
- Lockset Function
- F76 - Privacy
- Material
- Brass
- Finish
- Bright Brass
- Color
- Bright Brass
- Grade
- Grade 2
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Non-Keyed
Dimensions
- Required Door Thickness
- 1-3/4"
Description
Grade 2 Privacy/Bathroom Cylindrical Lock, P Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.