Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 28LC-7G04 LB 03
- Zoro # G710048443
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
Color
Bright Brass
Cylinder Core Type
Less Cylinder
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28LC-7G04 LB 03
- Zoro #
- G710048443
- UPC #
- 197163285792
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4"
Details
- Lockset Function
- F86 - Storeroom
- Color
- Bright Brass
- Cylinder Core Type
- Less Cylinder
- Grade
- Grade 2
- Finish
- Bright Brass
- Includes
- Cylindrical Lock
- Material
- Brass
Description
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.