Zoro Homepage

8270 Series Electrified Lever Mortise Locks

  • Mfr # 60-8271-24V LNB 26

  • Zoro # G910070848


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Width
5.625"
Finish
Bright Chrome
Type
Sargent LFIC Prep Less Core
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8271-24V LNB 26
Zoro #
G910070848
UPC #
197163306053
Country of Origin
United States

Dimensions

Width
5.625"
Length
9.25"

Details

Finish
Bright Chrome
Type
Sargent LFIC Prep Less Core
For Use With
8270 Series Electrified Lever Mortise Locks
Color
Bright Chrome
Includes
Electric Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.