Shop SARGENT
See all product information
Create Account
8270 Series Electrified Lever Mortise Locks
- Mfr # 8271-12V LE1J 32D
- Zoro # G610070933
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
Width
5.625"
Finish
Satin Stainless Steel
Type
Conventional Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8271-12V LE1J 32D
- Zoro #
- G610070933
- UPC #
- 197163306329
- Country of Origin
- United States
Dimensions
- Width
- 5.625"
- Length
- 9.25"
Details
- Finish
- Satin Stainless Steel
- Type
- Conventional Cylinder
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Electric Mortise Lock
- Application
- Complete Lock
Description
Featuring Ecoflex Technology, Sargent 8200 Electromechanical Mortise Locks are field changeable between fail safe and fail secure functions and operate off 12v through 24v power. They are designed to handle single opening, stand alone applications. They can also be readily integrated into sophisticated access control systems. They meet ANSI/BHMA A 156.13 Grade 1 requirements, are UL listed on fire doos and sitisfy industry standards for operating temperature, shock and fire hazard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.