8270 Series Electrified Lever Mortise Locks
- Mfr # LC-8271-24V WTL 10B
- Zoro # G710070932
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Width
5.625 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Less Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8271-24V WTL 10B
- Zoro #
- G710070932
- UPC #
- 197163306817
- Country of Origin
- United States
Dimensions
- Width
- 5.625 in
- Length
- 9.25"
Details
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Type
- Less Cylinder
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Electric Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.