8500 Series Narrow Rim Exit Devices
- Mfr # 5556-8504G 32D
- Zoro # G710050354
product price:Â
$
3,298.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5556-8504G 32D
- Zoro #
- G710050354
- UPC #
- 197163214150
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Dimensions
- For Door Thickness
- 1-3/4" - 2-1/4"
- Door Width
- 6"
- Depth
- 15"
- Overall Length
- 7.5"
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48 in. Device, Night Latch Function, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.