8600 Series Concealed Vertical Rod Exit Devices
Mfr # 12-MD8606F RHR 32D
Zoro # G610054445
product price: $2,954.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-MD8606F RHR 32D
Zoro #
G610054445
UPC #
197163214389
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
15"
Overall Length
7.5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36 in. Fire-rated Device, 120 in. Door Height, Storeroom Function, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.