Zoro Homepage

8600 Series Concealed Vertical Rod Exit Devices

  • Mfr # 12-MD8615J RHR 32D

  • Zoro # G710070819


product price: $2,954.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
7.5
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-MD8615J RHR 32D
Zoro #
G710070819
UPC #
197163305223
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
7.5
Overall Length
38

Details

Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Metal
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Cylinder type
Non-Keyed

Description

The Sargent 80 Series exit devices are ideal for environments that require strong and durable security solutions that will last the life of the building. Available in rim, mortise, surface vertical and concealed vertical rod configurations, these exit devices easily exceed ANSI/BHMA Grade 1 requirements for cycle and strength. With modular construction and few moving parts, the 80 Series devices are maintenance-free and provide unsurpassed security for any facility. Plus, options are available for unique applications including delayed egress, alarmed exit and electric latch retraction making these exit devices the go-to product in your building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.