Zoro Homepage

8600 Series Concealed Vertical Rod Exit Devices

  • Mfr # 12-WD8615F ETB LHR WSP

  • Zoro # G110054723


product price: $3,831.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
White Suede Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-WD8615F ETB LHR WSP
Zoro #
G110054723
UPC #
197163211340
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
18"
Overall Length
7.5"

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Finish
White Suede Powder Coat
Fire Rated
Yes
Grade
Grade 1
Color
White Suede Powder Coat
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36 in. Fire-rated Device, 120 in. Door Height, Passage Function, B Lever with Escutcheon, Less Dogging, White Suede Powder Coat Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.