8600 Series Concealed Vertical Rod Exit Devices
- Mfr # 1256-MD8615G ETL LHR 32D
- Zoro # G610055404
product price:Â
$
4,515.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1256-MD8615G ETL LHR 32D
- Zoro #
- G610055404
- UPC #
- 197163210763
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" - 2-1/4"
- Door Width
- 6"
- Depth
- 18"
- Overall Length
- 7.5"
Details
- Exit Device Type
- Concealed Vertical Rod
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- Yes
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Concealed Vertical Rod Exit Devices
- Application
- Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Fire-Rated Device, 120 in. Door Height, Passage Function, L Lever with Escutcheon, Electric Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.